1 in. Sch. 160 SS 316L A312 SMLS Pipe Seamless Stainless Steel
1 in. Sch. 160 SS 316L A312 SMLS Pipe Seamless Stainless Steel
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1
- Schedule Class:
- 160