1 in. Sch. 40 Galvanized A106B Pipe SRL Seamless Single Random Length Carbon Steel
1 in. Sch. 40 Galvanized A106B Pipe SRL Seamless Single Random Length Carbon Steel
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Coating:
- Galvanized
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1 in
- Schedule Class:
- 80