This product requires certification to purchase.

1 in. Sch. 80 CPVC Threaded Tee

1 in. Sch. 80 CPVC Threaded Tee

  • Fast #
  • Part #CP80TTG
  • Item #88358
  • Manufacturer Part #059511
5 out of 5 Customer Rating

1 in. Sch. 80 CPVC Threaded Tee

  • Fast #
  • Part #CP80TTG
  • Item #88358
  • Manufacturer Part #059511
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2410
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Xirtec Tee Fpt x Fpt x Fpt
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Threaded
  • Schedule: 80
  • Requires Certification

Specifications

ASTM:
ASTM F-437
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Spigot
End Connection 3:
FPT
End Connections:
FPT x FPT x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454595118