This product requires certification to purchase.

1 in. Schedule 10 304L Stainless Steel Stub End

1 in. Schedule 10 304L Stainless Steel Stub End

  • Fast #
  • Part #IS14LWSECG
  • Item #80017
  • Manufacturer Part #IS14LWSECG
4.7 out of 5 Customer Rating

1 in. Schedule 10 304L Stainless Steel Stub End

  • Fast #
  • Part #IS14LWSECG
  • Item #80017
  • Manufacturer Part #IS14LWSECG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End
End Connection 2
Stub End
End Connections
Stub End
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Stub End
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Warranty & Product Information
MSS
MSS Type C
Origin
Global