1 in. Slip x Female Straight PVC Bulkhead Fitting with EPDM Gasket
1 in. Slip x Female Straight PVC Bulkhead Fitting with EPDM Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- NPT
- End Connections:
- Socket Weld x NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Bulkhead Fitting
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 610377089203