This product requires certification to purchase.

1 in. Socket Sch. 80 CPVC Union with Viton O-Ring Seal

1 in. Socket Sch. 80 CPVC Union with Viton O-Ring Seal

  • Fast #
  • Part #S857010C
  • Item #4486434
  • Manufacturer Part #857-010C
4 out of 5 Customer Rating

1 in. Socket Sch. 80 CPVC Union with Viton O-Ring Seal

  • Fast #
  • Part #S857010C
  • Item #4486434
  • Manufacturer Part #857-010C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-9/16 in
Pressure - Maximum
235 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Union
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI B16.5
ASTM
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
FM Approved
No
ISO
ISO 9001
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
054211191521