This product requires certification to purchase.

1 in. Socket Schedule 40 PVC Deep Socket Coupling

1 in. Socket Schedule 40 PVC Deep Socket Coupling

  • Fast #
  • Part #S479010
  • Item #4075834
  • Manufacturer Part #479-010
4.8 out of 5 Customer Rating

1 in. Socket Schedule 40 PVC Deep Socket Coupling

  • Fast #
  • Part #S479010
  • Item #4075834
  • Manufacturer Part #479-010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
3-5/8 in
Weight
0.13 lb
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Coupling
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ANSI
ANSI 61-G
ASTM
ASTM D-1784, ASTM D-2466
FM Approved
No
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic
UPC
054211217009