This product requires certification to purchase.

1 in. Socket Schedule 80 CPVC Cap

You last purchased this on
 

1 in. Socket Schedule 80 CPVC Cap

You last purchased this on
 

1 in. Socket Schedule 80 CPVC Cap

  • Fast #
  • Part #S847010C
  • Item #4486124
  • Manufacturer Part #847-010C
5 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80



Customers Also Bought
1–6 of 18 items
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Part #P40SMAF
Item #33997
4.2 out of 5 Customer Rating
Requires Certification
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
Part #P40FCPK10
Item #117155
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PDWVCOPP
Item #4560
3.8 out of 5 Customer Rating
Requires Certification
Part #S87830PK
Item #3269708
5 out of 5 Customer Rating
Requires Certification
Part #MUL040424
Item #1096610
5 out of 5 Customer Rating
Requires Certification
Part #CPCAPD
Item #38645
5 out of 5 Customer Rating
Requires Certification
Part #CPAWSCAPK
Item #2484485
5 out of 5 Customer Rating
Requires Certification
Part #CSPIPEPLUGCAP10
Item #529728
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing