This product requires certification to purchase.

1 in. Socket Schedule 80 CPVC Coupling

1 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #S829010C
  • Item #4485991
  • Manufacturer Part #829-010C
4.7 out of 5 Customer Rating

1 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #S829010C
  • Item #4485991
  • Manufacturer Part #829-010C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-13/32 in
Weight
0.16 lb
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Coupling
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM C-177, ASTM D-1784, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-439
FM Approved
No
ISO
ISO 9001
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
054211169094