1 in. Socket Weld 150# 316 Stainless Steel Coupling
1 in. Socket Weld 150# 316 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3000-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM A-351
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 1-31/50 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 316, CF8M
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 781889115206
- Weight:
- 0.47 lb