This product requires certification to purchase.

1 in. Socket Weld 3000# 304 Stainless Steel Coupling

1 in. Socket Weld 3000# 304 Stainless Steel Coupling

  • Fast #
  • Part #DS43SCG
  • Item #79646
  • Manufacturer Part #DS43SCG
5 out of 5 Customer Rating
Brand image

1 in. Socket Weld 3000# 304 Stainless Steel Coupling

  • Fast #
  • Part #DS43SCG
  • Item #79646
  • Manufacturer Part #DS43SCG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Pressure Class:
3000#