1 in. Socket Weld 304L Stainless Steel Socolet
1 in. Socket Weld 304L Stainless Steel Socolet
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Sockolet® utilizes the basic Weldolet® design configuration and incorporates a socket-weld outlet
- Manufactured in 3000#, 6000# and 9000# classes
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Socolet
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- UL Listed:
- No