This product requires certification to purchase.

1 in. Socket x FPT Schedule 80 PVC and Neoprene Tank Adapter with Gasket

1 in. Socket x FPT Schedule 80 PVC and Neoprene Tank Adapter with Gasket

  • Fast #
  • Part #S8171010
  • Item #3534478
  • Manufacturer Part #8171-010
4.1 out of 5 Customer Rating

1 in. Socket x FPT Schedule 80 PVC and Neoprene Tank Adapter with Gasket

  • Fast #
  • Part #S8171010
  • Item #3534478
  • Manufacturer Part #8171-010
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G, ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Tank Adapter
IAPMO Listed:
No
Length:
3-5/16
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211948484