This product requires certification to purchase.

1 in. Socket x SR FPT Schedule 40 PVC Adapter with Stainless Steel Thread

1 in. Socket x SR FPT Schedule 40 PVC Adapter with Stainless Steel Thread

  • Fast #
  • Part #S435010SR
  • Item #1848406
  • Manufacturer Part #435-010SR
4.8 out of 5 Customer Rating

1 in. Socket x SR FPT Schedule 40 PVC Adapter with Stainless Steel Thread

  • Fast #
  • Part #S435010SR
  • Item #1848406
  • Manufacturer Part #435-010SR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pasadena, CA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
No
ISO:
ISO 9001
Length:
2-1/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211131213