This product requires certification to purchase.

1 in. Socket x SR FPT Schedule 80 PVC Adapter with Stainless Steel Thread

1 in. Socket x SR FPT Schedule 80 PVC Adapter with Stainless Steel Thread

  • Fast #
  • Part #S835010SR
  • Item #4465960
  • Manufacturer Part #835-010SR
4.1 out of 5 Customer Rating

1 in. Socket x SR FPT Schedule 80 PVC Adapter with Stainless Steel Thread

  • Fast #
  • Part #S835010SR
  • Item #4465960
  • Manufacturer Part #835-010SR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
FPT
End Connections
Socket Weld x FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-1/8 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Adapter
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASTM
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
Yes
Origin
Domestic
Type
Special Reinforced
UPC
054211155769