1 in. Stainless Steel 31 in.6L .049 SMLS A269 TUBE
1 in. Stainless Steel 31 in.6L .049 SMLS A269 TUBE
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- PipeTubing Size:
- 1 in
- Wall Thickness:
- 49/1000 in