This product requires certification to purchase.

1 in. Stainless Steel Butt Weld Diaphragm Valve

1 in. Stainless Steel Butt Weld Diaphragm Valve

  • Fast #
  • Part #PF428L800TM17963
  • Item #7572694
  • Manufacturer Part #1-F-428L-8-0-0-TM17-963
4.7 out of 5 Customer Rating

1 in. Stainless Steel Butt Weld Diaphragm Valve

  • Fast #
  • Part #PF428L800TM17963
  • Item #7572694
  • Manufacturer Part #1-F-428L-8-0-0-TM17-963
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Material:
Stainless Steel
Media:
Gas
Pressure - Maximum:
150 psig
Valve Size:
1 in
Valve Type:
Diaphragm Valve