1 in. Stainless Steel Hex Nut

You last purchased this on
 

1 in. Stainless Steel Hex Nut

This product requires certification to purchase.
You last purchased this on
 

1 in. Stainless Steel Hex Nut

  • Fast #
  • Part #SSHNG
  • Item #1759784
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fasteners
Diameter - Inside 1:
1 in
Drive Type:
Hex
Material:
Stainless Steel
Product Type:
Hex Nut
Size:
#1