1 in. Stainless Steel Plain Washer
1 in. Stainless Steel Plain Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Flat Washer
- Shape:
- Flat