1 in. Stainless Steel S40 304L A31 in.2 WELD PIPE
1 in. Stainless Steel S40 304L A31 in.2 WELD PIPE
Package Quantity Info:
Foot: 1 Stick: 20Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- PipeTubing Size:
- 1
- Schedule Class:
- 40S
- Type:
- TGSP44LGE