1 in. Stainless Steel S80 31 in.6L A31 in.2 WELD PIPE
1 in. Stainless Steel S80 31 in.6L A31 in.2 WELD PIPE
Package Quantity Info:
Foot: 1 Stick: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- PipeTubing Size:
- 1 in
- Schedule Class:
- 80S