1 in. Stainless Steel Seamless Tube
1 in. Stainless Steel Seamless Tube
Package Quantity Info:
Each: 1 Stick: 1 Bundle: 1 Lift: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1 in
- UL Listed:
- No
- Wall Thickness:
- 0.109 in