1 in. Stainless Steel Tubing
1 in. Stainless Steel Tubing
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM A-269
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1 in
- Pressure Class:
- 125#
- Wall Thickness:
- 0.095 in