This product requires certification to purchase.

1 in. Sweat 90 Degree Bronze Elbow

1 in. Sweat 90 Degree Bronze Elbow

  • Fast #
  • Part #CCV9LFG
  • Item #4669837
  • Manufacturer Part #B04075L
5 out of 5 Customer Rating

1 in. Sweat 90 Degree Bronze Elbow

  • Fast #
  • Part #CCV9LFG
  • Item #4669837
  • Manufacturer Part #B04075L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B-16.18
Elbow Degree:
90°
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923347206