1 in. Swivel FPT Schedule 40 PVC Manifold Coupling
1 in. Swivel FPT Schedule 40 PVC Manifold Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50All Sizes
Product Details
Product Details
- Fitting is manufactured sch 40, grey material
- Broken bags / broken boxes are prohibited
- Manifold system components are O-ring sealed
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Swivel Nut
- End Connections:
- Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 049811387696