This product requires certification to purchase.

1 in. Swivel x Insert 80 psi Schedule 40 ABS Manifold

1 in. Swivel x Insert 80 psi Schedule 40 ABS Manifold

  • Fast #
  • Part #D335010
  • Item #2819904
  • Manufacturer Part #335-010
4 out of 5 Customer Rating

1 in. Swivel x Insert 80 psi Schedule 40 ABS Manifold

  • Fast #
  • Part #D335010
  • Item #2819904
  • Manufacturer Part #335-010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Manifolds
Color Finish Name:
Grey
End Connection 1:
Swivel Nut
End Connection 2:
Barbed
End Connections:
Swivel Nut x Barbed
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Adapter
Material:
Plastic
Material Type:
ABS
Pressure - Maximum:
80 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
049811428276