1 in. Teflon Tape
1 in. Teflon Tape
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 1296 in
- Product Type:
- PTFE Tape
- UL Listed:
- No
- Width:
- 1 in