1 in. Threaded 1000# 316 Stainless Steel Square Plug
1 in. Threaded 1000# 316 Stainless Steel Square Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 175 Pallet: 2975-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Plug
- Head Style:
- Square
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Origin:
- Global
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 671404041113