This product requires certification to purchase.

1 in. Threaded 150# 304L Stainless Steel Coupling

1 in. Threaded 150# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4CTC148G
  • Item #4473944
  • Manufacturer Part #KP411-16
5 out of 5 Customer Rating

1 in. Threaded 150# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4CTC148G
  • Item #4473944
  • Manufacturer Part #KP411-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
Length:
1-18/25 in
Material:
Stainless Steel
Material Type:
304, 304L
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
0.25 lb