This product requires certification to purchase.

1 in. Threaded 150# Global 304 Stainless Steel Cross

1 in. Threaded 150# Global 304 Stainless Steel Cross

  • Fast #
  • Part #IS4CTCRSP114G
  • Item #1609737
  • Manufacturer Part #IS4CTCRSP114
4 out of 5 Customer Rating
Brand image

1 in. Threaded 150# Global 304 Stainless Steel Cross

  • Fast #
  • Part #IS4CTCRSP114G
  • Item #1609737
  • Manufacturer Part #IS4CTCRSP114
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 11 Case: 20 Pallet: 1953
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Application:
Fire Protection
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connection 4:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No