This product requires certification to purchase.

1 in. Threaded 3000# 316 Stainless Steel Coupling

1 in. Threaded 3000# 316 Stainless Steel Coupling

  • Fast #
  • Part #DS63TCG
  • Item #80036
  • Manufacturer Part #DS63TCG
5 out of 5 Customer Rating
Brand image

1 in. Threaded 3000# 316 Stainless Steel Coupling

  • Fast #
  • Part #DS63TCG
  • Item #80036
  • Manufacturer Part #DS63TCG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
1-3/4 in
Pressure Class
3000#
Weight
0.85 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.11
ASTM
ASTM A-182
Origin
Domestic