1 in. Threaded 3000# Round Head 316L Stainless Steel Plug
1 in. Threaded 3000# Round Head 316L Stainless Steel Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Plug
- Head Style:
- Round Head
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pressure Class:
- 3000#