This product requires certification to purchase.

1 in. Threaded 3000# Street Global 316L Stainless Steel 90 Degree Elbow

1 in. Threaded 3000# Street Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS6L3TS9G
  • Item #1337513
  • Manufacturer Part #3603D-16
5 out of 5 Customer Rating

1 in. Threaded 3000# Street Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS6L3TS9G
  • Item #1337513
  • Manufacturer Part #3603D-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 20 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No