1 in. Threaded Black Assorted Nipple Tray 40 Pack
1 in. Threaded Black Assorted Nipple Tray 40 Pack
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- Material:
- Carbon Steel
- Origin:
- Domestic
- Package Quantity:
- Pack of 40
- Schedule Class:
- 40