1 in. Threaded Schedule 160 Galvanized Concentric Swage Nipple
1 in. Threaded Schedule 160 Galvanized Concentric Swage Nipple
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in AL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AL
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A234
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Swage, Concentric, Reducing
- IAPMO Listed:
- No
- Length:
- 3-1/2
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 160
- UL Listed:
- No