This product requires certification to purchase.

1 in. Threaded x NPS 150# Galvanized Malleable Iron Tee

1 in. Threaded x NPS 150# Galvanized Malleable Iron Tee

  • Fast #
  • Part #GTG
  • Item #46501
  • Manufacturer Part #0311030209
4.7 out of 5 Customer Rating

1 in. Threaded x NPS 150# Galvanized Malleable Iron Tee

  • Fast #
  • Part #GTG
  • Item #46501
  • Manufacturer Part #0311030209
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 1296
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Pressure Class
150#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Tee
Material
Malleable Iron
Schedule Class
40
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1, ASME B16.3
ASTM
ASTM A-153, ASTM A-197
NSF
NSF 61, NSF 61 Annex G
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291345777