This product requires certification to purchase.

1 in. Weld 600# Domestic Standard Bore Raised Face Forged Steel Flange

1 in. Weld 600# Domestic Standard Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #D600RFWNFG
  • Item #112252
  • Manufacturer Part #105620010000
4.2 out of 5 Customer Rating

1 in. Weld 600# Domestic Standard Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #D600RFWNFG
  • Item #112252
  • Manufacturer Part #105620010000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Flanged
End Connections
Weld x Flanged
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
600#
Weight
4 lb
Characteristics & Features
Clean Bagged
No
Flange Bore Type
Standard Bore
Flange Type
Raised Face
Material
Forged Steel
Warranty & Product Information
ASME
ASME B16.5, ASME SA-105
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
UL Listed
No