This product requires certification to purchase.

1 in. Weld Schedule 10 316L Stainless Steel Tee

1 in. Weld Schedule 10 316L Stainless Steel Tee

  • Fast #
  • Part #IS16LWTG
  • Item #79825
  • Manufacturer Part #IS16LWTG
4.2 out of 5 Customer Rating

1 in. Weld Schedule 10 316L Stainless Steel Tee

  • Fast #
  • Part #IS16LWTG
  • Item #79825
  • Manufacturer Part #IS16LWTG
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3688
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Tee
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
10