This product requires certification to purchase.

1 in. x 1/2 in. S160 SWAGE NIP TBE LRES

1 in. x 1/2 in. S160 SWAGE NIP TBE LRES

  • Fast #
  • Part #GB160CSNTBELRGD
  • Item #4722258
  • Manufacturer Part #GB160CSNTBELRGD
3.7 out of 5 Customer Rating
Brand image

1 in. x 1/2 in. S160 SWAGE NIP TBE LRES

  • Fast #
  • Part #GB160CSNTBELRGD
  • Item #4722258
  • Manufacturer Part #GB160CSNTBELRGD
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A234
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Swage, Concentric, Reducing
Length:
3-1/2 in
MSS:
MSS SP-95
Material:
Carbon Steel
Origin:
Global
Schedule Class:
160