This product requires certification to purchase.

1 in. x 10-1/2 ft. Beveled Schedule 40 Global Galvanized Carbon Steel Pipe

1 in. x 10-1/2 ft. Beveled Schedule 40 Global Galvanized Carbon Steel Pipe

  • Fast #
  • Part #GGPPEA53105G
  • Item #3635759
  • Manufacturer Part #GGPPEA53105G
5 out of 5 Customer Rating

1 in. x 10-1/2 ft. Beveled Schedule 40 Global Galvanized Carbon Steel Pipe

  • Fast #
  • Part #GGPPEA53105G
  • Item #3635759
  • Manufacturer Part #GGPPEA53105G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-531
Coating:
Galvanized
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Length:
10-1/2
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
1
Schedule Class:
40