1 in. x 10-1/2 ft. Plain End Schedule 40 Black Carbon Steel Pipe
1 in. x 10-1/2 ft. Plain End Schedule 40 Black Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 10.5 Bundle: 70All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Grade:
- A
- Length:
- 10-1/2 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Schedule Class:
- 40