This product requires certification to purchase.

1 in. x 10 ft. Black Threaded & Coupled A53A Schedule 40 Carbon Steel Pipe (Global)

1 in. x 10 ft. Black Threaded & Coupled A53A Schedule 40 Carbon Steel Pipe (Global)

  • Fast #
  • Part #GBPTCA53G10
  • Item #2023253
  • Manufacturer Part #GBPTCA53G10
5 out of 5 Customer Rating

1 in. x 10 ft. Black Threaded & Coupled A53A Schedule 40 Carbon Steel Pipe (Global)

  • Fast #
  • Part #GBPTCA53G10
  • Item #2023253
  • Manufacturer Part #GBPTCA53G10
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6, ANSI B1.20.1
ASME:
ASME B36.10M
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-865
Coating:
Black
Color Finish Name:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Grade:
A
Length:
10 ft
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
1 in
Pressure Class:
700 psi
Schedule Class:
40
Wall Thickness:
0.133 in