1 in. x 100 ft. CTS SDR 9 200# HDPE Pressure Pipe
1 in. x 100 ft. CTS SDR 9 200# HDPE Pressure Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3350
- AWWA:
- AWWA C-901 2008
- Application:
- Water
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 100
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 1
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9
- UL Listed:
- No