1 in. x 100 ft. IPS SDR 9 Plastic Pressure Pipe
1 in. x 100 ft. IPS SDR 9 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9