1 in. x 100 ft. SDR 11 Flexible Gas Pipe
1 in. x 100 ft. SDR 11 Flexible Gas Pipe
Package Quantity Info:
Foot: 1 Roll: 100Product Details
Product Details
Specifications
- Application:
- Gas
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 100
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 1
- Schedule Class:
- SDR 11
- UL Listed:
- No
- UPC:
- 008588443103