1 in. x 100 ft. SDR 11 Flexible Gas Pipe
1 in. x 100 ft. SDR 11 Flexible Gas Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350
- Application:
- Gas System
- CSA Certified:
- CSA B137.4
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Outside:
- 1-63/200 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 80 psi
- Pressure Class:
- 80#
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Wall Thickness:
- 0.12 in