1 in. x 100 ft. SDR 11 Plastic Pressure Pipe
1 in. x 100 ft. SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350, ASTM D-3261
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-63/200 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 100
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 1
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.120 in