This product requires certification to purchase.

1 in. x 100 ft. SDR 7 Plastic Pressure Pipe

1 in. x 100 ft. SDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #PEI7AG100
  • Item #1836708
  • Manufacturer Part #GLPI39070105B
4 out of 5 Customer Rating

1 in. x 100 ft. SDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #PEI7AG100
  • Item #1836708
  • Manufacturer Part #GLPI39070105B
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
100 ft
Pressure Class
267#
Pressure - Maximum
267 psi
Characteristics & Features
Material
Plastic
Material Type
HDPE
PipeTubing Size
1 in
Schedule Class
SDR 7
Warranty & Product Information
Application
Water Supply
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
No
UL Listed
No