This product requires certification to purchase.

1 in. x 100 ft. SDR 9 Plastic Pressure Pipe

1 in. x 100 ft. SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEC9BLTRG100
  • Item #3450146
  • Manufacturer Part #PET10041280009
5 out of 5 Customer Rating

1 in. x 100 ft. SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEC9BLTRG100
  • Item #3450146
  • Manufacturer Part #PET10041280009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Blue
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
100
Material:
Plastic
Material Type:
Polyethylene
PipeTubing Size:
1
Pressure - Maximum:
250 psi
Schedule Class:
SDR 9