1 in. x 100 ft. SIDR 15 Plastic Pressure Pipe
1 in. x 100 ft. SIDR 15 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Roll: 100All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- MDPE
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure Class:
- 80#
- Schedule Class:
- SDR 15
- UL Listed:
- No